This item is Discontinued.

Apc UPS System, 10kVA, Out: 208V In: 208V G35T10KF2B2S

This item is Discontinued.

Apc

UPS System, 10kVA, Out: 208V In: 208V (Discontinued)

Mfr # G35T10KF2B2S
Zoro # G0314917
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G35T10KF2B2S
Zoro #
G0314917
UPC #
-
Country of Origin
Unknown
Item
UPS System
Power Rating
10kVA
Wattage
8000 W
Input Voltage
208V
Output Voltage
208V
Outlet Type
Hardwired; Screw Terminals

Ratings & reviews