This item is Discontinued.

This item is Discontinued.
UPS System, 10kVA, Out: 208V In: 208V (Discontinued)
Mfr #
G35T10KF4B4S
Zoro #
G0314232
Country of Origin Unknown
Category Uninterruptible Power Supplies (UPS)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G35T10KF4B4S
- Zoro #
- G0314232
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- UPS System
- Power Rating
- 10kVA
- Wattage
- 8000 W
- Input Voltage
- 208V
- Output Voltage
- 208V
- Outlet Type
- Hardwired; Screw Terminals
Restrictions
This item has been restricted from sale in the following states:
CA