This item is Discontinued.

This item is Discontinued.
UPS System, 15kVA, Out: 400V In: 400V (Discontinued)
Mfr #
G35T15KH4B4S
Zoro #
G0311968
Country of Origin Unknown
Category Uninterruptible Power Supplies (UPS)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G35T15KH4B4S
- Zoro #
- G0311968
- UPC #
- -
- Country of Origin
- Unknown
- Item
- UPS System
- Power Rating
- 15kVA
- Wattage
- 12000 W
- Input Voltage
- 400V
- Output Voltage
- 400V
- Backup Time (Half/Full Load)
- 65 min/27 min 11 sec
- Outlet Type
- Hardwired; Screw Terminals
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.