This item is Discontinued.

Apc UPS System, 20kVA, Out: 208V In: 208V G35T20KF4B4S

This item is Discontinued.

Apc

UPS System, 20kVA, Out: 208V In: 208V (Discontinued)

Mfr # G35T20KF4B4S
Zoro # G0320788
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G35T20KF4B4S
Zoro #
G0320788
UPC #
-
Country of Origin
Unknown

Details

Item
UPS System
Power Rating
20kVA
Wattage
16000 W
Input Voltage
208V
Output Voltage
208V
Outlet Type
Hardwired; Screw Terminals

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.