This item is Discontinued.
This item is Discontinued.
Pushbutton Switch, Dpst, Momentary-Tactile, 0.4A, 28Vdc, Wire Terminal, Panel Mount-Threaded (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IXR5W15M
- Zoro #
- G405805283
- UPC #
- -
- Country of Origin
- China
Dimensions
- Panel Cutout Diameter
- 12 mm
Details
- Item
- Push Button Switch
- Action
- Momentary
- Operator Illumination
- Non-Illuminated
- Head Color
- Yellow
- Head Material
- Silicone
- Terminal Connection
- Wire Lead