Shop APEX TOOL GROUP
See all product information
Create Account
1/2 in Drive Hex Socket Bit Metric 10mm Tip, 2 1/2 in L
Mfr # SZ-5-7-10MM
Zoro # G7528726
product price:Â
$
29.65
/ea
Key Features
Drive Size
1/2 in
Overall Length
2 1/2 in
Finish
Oiled
Tip Size
10mm
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ-5-7-10MM
- Zoro #
- G7528726
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Bit
- Finish
- Oiled
- SAE or Metric
- Metric
- Category Type
- Socket Bits
- Number of Points
- 6
- Material
- Alloy Steel
- Bit Style
- Hex
- Features
- With Square Drive Adapaters
- Socket Type
- Hex Bit
- Drive Type
- Square
- Replaceable Insert
- No
- Replaceable Insert Capable
- Fixed Insert
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 10mm, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.