Shop APEX TOOL GROUP
See all product information
Create Account
1/2 in Drive Socket with U-Guard Standard Socket, Urethane Covered, Metric, Standard, 13mm
Mfr # UG-MB-13MM25
Zoro # G5768010
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Overall Length
2 1/4 in
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-MB-13MM25
- Zoro #
- G5768010
- UPC #
- 697099642046
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 13mm
- Overall Length
- 2 1/4 in
- Socket Depth
- Standard
- Hex Opening Size
- 13 mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Features
- Magnetic, Bolt Clearance, Anti-Mar Covering Protects Highly Sensitive Surfaces
- Category Type
- Impact Socket
- Socket Type
- Magnetic
- Output Type
- 6 pt
- Material
- Tool Steel
- Standards
- Exceeds ANSI and DIN Specifications
- Drive Type
- Square
- Impact Rated
- Yes
- Socket Style
- 6-Point
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Tool Steel, Urethane Covered, Impact Rated Yes, Socket Depth Standard
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.