Shop APEX TOOL GROUP
See all product information
Create Account
1/2 in Drive, 15mm Size, 6 pt, Metric Socket, 6 Points
Mfr # UG-M-15MM15
Zoro # G5767715
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Size
15mm
Overall Length
1 1/2 in
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-M-15MM15
- Zoro #
- G5767715
- UPC #
- 697099640950
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 15mm
- Overall Length
- 1 1/2 in
- Socket Depth
- Shallow
- Hex Opening Size
- 15 mm
- Wire Rope Length
- 1 1/2 in
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Standards
- Exceeds ANSI and DIN Specifications
- Material
- Tool Steel
- Impact Rated
- Yes
- Drive Type
- Square
- Socket Type
- Magnetic
- Category Type
- Impact Socket
- Features
- Magnetic, Anti-Mar Covering Protects Highly Sensitive Surfaces
- Output Type
- 6 pt
- Socket Style
- 6-Point
Description
Impact Socket, Tool Steel, Urethane Covered, Shallow, Square, Drive Size 1/2 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Specifications
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.