Shop APEX TOOL GROUP
See all product information
Create Account
1/2" Drive Extension, SAE, 1 pcs
Mfr # UG-EX-508-4
Zoro # G5768126
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Finish
Urethane Covered
Drive Size
1/2 in
SAE or Metric
SAE
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-EX-508-4
- Zoro #
- G5768126
- UPC #
- 697099634546
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Drive Size
- 1/2 in
- Output Drive Size
- 1/2"
- Input Drive Size
- 1/2 in
- Wire Rope Length
- 4 in
Description
Product details about the APEX - UG-EX-508-4 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-508-4 Socket Extension is a standard SAE tool with an overall length of 4 inches. This extension features a 1/2" input and output drive size, suitable for various applications requiring this measurement type. The square-shaped input drive and female hex output drive are designed to accommodate six-point sockets, providing versatility in usage.
Constructed from durable alloy steel, the APEX - UG-EX-508-4 Socket Extension is built to withstand impact-rated tasks. Its urethane-covered finish adds an extra layer of protection against wear and tear while also featuring an anti-mar cover that helps prevent damage to surrounding surfaces during use. The pin retainer feature ensures secure socket attachment for reliable operation.
This single-piece socket extension does not include insulation or locking features but adheres to ANSI and DIN standards. It's important to note that it's non-sparking, making it adequate for use in situations where sparking could be detrimental. With its robust construction and practical design attributes, the APEX - UG-EX-508-4 Socket Extension can be a valuable addition to any toolbox.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-508-4 Socket Extension is a standard SAE tool with an overall length of 4 inches. This extension features a 1/2" input and output drive size, suitable for various applications requiring this measurement type. The square-shaped input drive and female hex output drive are designed to accommodate six-point sockets, providing versatility in usage.
Constructed from durable alloy steel, the APEX - UG-EX-508-4 Socket Extension is built to withstand impact-rated tasks. Its urethane-covered finish adds an extra layer of protection against wear and tear while also featuring an anti-mar cover that helps prevent damage to surrounding surfaces during use. The pin retainer feature ensures secure socket attachment for reliable operation.
This single-piece socket extension does not include insulation or locking features but adheres to ANSI and DIN standards. It's important to note that it's non-sparking, making it adequate for use in situations where sparking could be detrimental. With its robust construction and practical design attributes, the APEX - UG-EX-508-4 Socket Extension can be a valuable addition to any toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.