This item is Discontinued.

Apex Tool Group 1/2 in Drive Extension, SAE, 1 pcs, Urethane Covered, 8 in L UG-EX-508-8

This item is Discontinued.

Apex Tool Group

1/2 in Drive Extension, SAE, 1 pcs, Urethane Covered, 8 in L (Discontinued)

Mfr # UG-EX-508-8
Zoro # G5767968
UPC # 697099634553
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-508-8
Zoro #
G5767968
UPC #
697099634553
Country of Origin
United States

Dimensions

Overall Length
8 in
Drive Size
1/2 in
Output Drive Size
1/2"
Input Drive Size
1/2 in
Wire Rope Length
8 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Sockets Included
8 in
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Impact Rated
Yes
Drive Type
Impact
Features
Pin Retainer, Anti-Mar Covering
Number of Points
4
Material
Steel
Measurement Type
SAE
Locking
No
Output Drive Type
Female Square
Insulated
No
Non-Sparking
No
Input Drive Shape
Square
Socket Extension Type
Standard
Input Drive Gender
Female
Output Drive Gender
Female
Output Drive Shape
Square
Impact Rated Status
Impact Rated
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the APEX - UG-EX-508-8 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-508-8 Socket Extension is a single piece tool with an overall length of 8 inches. It features both input and output drive sizes of 1/2 inch, making it suitable for tasks requiring this specific measurement. The extension adheres to SAE (Society of Automotive Engineers) standards, indicating its compatibility with other tools designed under the same system. Its square-shaped input and output drives are female gendered, providing versatility in connecting with male-ended tools.
Constructed from alloy steel, this socket extension is built to withstand high impact usage without compromising on durability or performance. It comes with a urethane covering finish that adds an extra layer of protection against wear and tear. Notably, the product includes features such as a pin retainer and anti-mar coverings which contribute towards maintaining its longevity even under heavy-duty use.
This standard type socket extension does not include locking or insulation properties but is equipped for impact-rated work due to its robust build material. Although it's not non-sparking, it meets ANSI and DIN standards which speaks volumes about its quality construction. With four points included in the design, users can expect reliable performance from this tool.
In conclusion, the APEX - UG-EX-508-8 Socket Extension offers practicality through its size-specific design while ensuring durability via high-quality materials and finishes. This single-piece tool provides ample compatibility options thanks to its female square drive type and SAE measurements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.