Shop APEX TOOL GROUP
See all product information
Create Account
1/2" Square Drive, 15mm Metric Socket, 6 Points, Sckt 1/2 Fmale Sq Drv 15Mm Fm W/Fix Mag
Mfr # M-15MM15
Zoro # G0900579
product price:Â
$
25.79
/ea
Key Features
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length Magnetic
Tether Capable
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-15MM15
- Zoro #
- G0900579
- UPC #
- -
- Country of Origin
- United States
- Item
- Sckt 1/2 Fmale Sq Drv 15Mm Fm W/Fix Mag
- SAE or Metric
- Metric
- Number of Points
- 6
- Socket Type
- Standard Length Magnetic
- Tether Capable
- Tether Capable
- Material
- High Carbon Alloy Steel
- Tether Style
- Tether Capable
- Tether Ready
- No
- Product Type
- Sckt 1/2 Fmale Sq Drv 15Mm Fm W/Fix Mag
- Tether Status
- Not Tether Capable
Description
Sckt 1/2 Fmale Sq Drv 15Mm Fm W/Fix Mag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.