Shop APEX
See all product information
Create Account
1/2" Square Drive, 15mm Metric Socket, 6 Points, Cvrd 1/2 Sq Dr 15mm Hex 83mm OAL
Mfr # UG-MB-15MM35
Zoro # G6666182
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2" Square
Finish
Urethane Covered
Overall Length
83.3mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-MB-15MM35
- Zoro #
- G6666182
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2" Square
- Size
- 15mm
- Overall Length
- 83.3mm
- Hex Opening Size
- 15 mm
Details
- Item
- U-Guard Magnetic Socket
- Finish
- Urethane Covered
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Tool steel
- Category Type
- Hex Socket
- Socket Type
- Magnetic
- Socket Style
- 6-Point
Description
U-Guard Magnetic Socket
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.