Shop APEX
See all product information
Create Account
1/2" Square Drive, 15mm Metric Socket, 6 Points, Socket with Safety Cover
Mfr # UG-SF-15MM25
Zoro # G8527780
product price:Â
$
108.99
/ea
Sold in multiples of 12 for $1,307.88
Free Shipping & Returns
Key Features
Drive Size
1/2" Square
Size
15mm
Finish
Urethane Covered
Overall Length
57.9mm
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-SF-15MM25
- Zoro #
- G8527780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2" Square
- Size
- 15mm
- Overall Length
- 57.9mm
- Drive End Size
- 1/2 in
Details
- Item
- Socket with U-Guard
- Finish
- Urethane Covered
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Tool steel
- Socket Type
- Magnetic
- Tether Ready
- No
- Product Type
- Socket with U-Guard
- Tether Status
- Not Tether Capable
- Drive End Type
- Square
- Drive End Sex
- Female
Description
Socket with U-Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.