Shop APEX TOOL GROUP

1/4 in Drive Socket with U-Guard Shallow Socket, Urethane Covered, Metric, Shallow, 8mm, 1

  • Mfr # UG-M-8MM11

  • Zoro # G5767995


product price: 
$
83.59
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 in
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-M-8MM11
Zoro #
G5767995
UPC #
697099641001
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
8mm
Overall Length
1 in
Socket Depth
Shallow
Wire Rope Length
1 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Category Type
Impact Socket
Output Type
6 pt
Socket Type
Magnetic
Impact Rated
Yes
Material
Tool Steel
Features
Magnetic, Anti-Mar Covering Protects Highly Sensitive Surfaces
Standards
Exceeds ANSI and DIN Specifications
Drive Type
Square

Description

Impact Socket, Tool Steel, Urethane Covered, Shallow, Square, Drive Size 1/4 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Specifications

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.