This item is Discontinued.

Apex Tool Group 1/4" Drive Extension, SAE, 1 pcs UG-EX-250-10

This item is Discontinued.

Apex Tool Group

1/4" Drive Extension, SAE, 1 pcs (Discontinued)

Mfr # UG-EX-250-10
Zoro # G5767767
UPC # 697099640783
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-250-10
Zoro #
G5767767
UPC #
697099640783
Country of Origin
United States

Dimensions

Overall Length
10 in
Drive Size
1/4 in
Output Drive Size
1/4"
Input Drive Size
1/4 in
Wire Rope Length
10 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Sockets Included
10 in
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Impact Rated
Yes
Features
Pin Retainer, Anti-Mar Covering
Drive Type
Impact
Material
Steel
Locking
No
Output Drive Type
Male Hex
Measurement Type
SAE
Number of Points
6
Input Drive Gender
Male
Non-Sparking
No
Input Drive Shape
Hex
Insulated
No
Output Drive Shape
Square
Socket Extension Type
Standard
Output Drive Gender
Male
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Socket Extension Style
Standard

Description

Product details about the APEX - UG-EX-250-10 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-250-10 Socket Extension is a standard type socket extension with an overall length of 10 inches. It features a male input drive size of 1/4 inch and a male hex output drive size, also measuring at 1/4 inch. This product adheres to both ANSI and DIN standards, ensuring compatibility with SAE measurement types. The six-point design provides adequate contact area for robust engagement.
Constructed from alloy steel, this socket extension is designed for impact-rated tasks. Its finish is covered in urethane which contributes to its durability and resistance against wear and tear over time. Notably, it includes features such as a pin retainer and anti-mar covering that are built to enhance the tool's longevity by reducing potential damage during use.
This single-piece item does not include additional sockets but comes equipped with ten built-in ones for your convenience. Despite not being insulated or non-sparking, nor having locking capabilities, it remains suitable for general work applications where these specific attributes aren't required. With its square-shaped output drive shape and hex-shaped input drive shape, this tool offers versatility in handling different tasks while maintaining efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.