Shop APEX TOOL GROUP

1/4" Drive Extension, SAE, 1 pcs

  • Mfr # UG-EX-250-3

  • Zoro # G5767925


product price: 
$
84.15
/ea

Key Features

Finish
Urethane Covered
Drive Size
1/4 in
SAE or Metric
SAE
Number of Pieces
1
Features
Pin Retainer, Anti-Mar Covering
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-250-3
Zoro #
G5767925
UPC #
697099640806
Country of Origin
United States

Dimensions

Overall Length
3 in
Drive Size
1/4 in
Output Drive Size
1/4"
Input Drive Size
1/4 in
Wire Rope Length
3 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Features
Pin Retainer, Anti-Mar Covering
Sockets Included
3 in
Impact Rated
Yes
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Drive Type
Impact
Output Drive Type
Male Hex
Locking
No
Number of Points
6
Measurement Type
SAE
Material
Steel
Input Drive Shape
Hex
Insulated
No
Input Drive Gender
Male
Output Drive Gender
Male
Socket Extension Type
Standard
Output Drive Shape
Square
Non-Sparking
No
Impact Rated Status
Impact Rated
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the APEX - UG-EX-250-3 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-250-3 Socket Extension is a standard type extension with an overall length of 3 inches. It features both input and output drive sizes of 1/4", suitable for various applications requiring SAE measurements. The extension comes with a male hex output drive type, designed to fit into square-shaped sockets. With six points and a non-locking mechanism, it's built to accommodate the needs of diverse projects.
Constructed from durable alloy steel, this socket extension is impact-rated for enduring heavy-duty use. Its urethane-covered finish adds an extra layer of protection against wear and tear while providing anti-mar properties that can help maintain the integrity of your tools over time. Notably, it includes features like a pin retainer which aids in keeping the tool secure during operation.
This single-piece set does not include insulation but meets ANSI and DIN standards, indicating its reliability in performance across different tasks. Although it doesn't offer non-sparking capabilities, its robust construction makes it adequate for general usage where such feature isn't necessary. Please note that this product is not designed for locking purposes or specific environments requiring spark-free tools.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.