Shop APEX TOOL GROUP
See all product information
Create Account
1/4" Drive Extension, SAE, 1 pcs
Mfr # UG-EX-250-8
Zoro # G5768150
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Finish
Urethane Covered
Drive Size
1/4 in
SAE or Metric
SAE
Number of Pieces
1
Sockets Included
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-EX-250-8
- Zoro #
- G5768150
- UPC #
- 697099640813
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Drive Size
- 1/4 in
- Output Drive Size
- 1/4"
- Input Drive Size
- 1/4 in
- Wire Rope Length
- 8 in
Description
Product details about the APEX - UG-EX-250-8 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-250-8 Socket Extension is a standard type socket extension with an overall length of 8 inches. It features a square output drive shape and male hex output drive type, both measuring 1/4". The input drive size is also 1/4", making it suitable for various applications that require SAE measurements. This single piece tool has six points, providing adequate grip and torque for your tasks.
Constructed from durable alloy steel, this socket extension is designed to withstand the rigors of impact driving. Its urethane-covered finish adds an extra layer of protection against wear and tear while its pin retainer feature ensures secure attachment to the power tool. Additionally, it comes with an anti-mar covering which helps prevent damage to surfaces during use.
This non-insulated and non-sparking socket extension adheres to ANSI and DIN standards, demonstrating its quality construction and performance capabilities. Please note that this product does not include locking capabilities but comes equipped with eight sockets included in the package for added convenience. With its robust build and practical features, the APEX - UG-EX-250-8 Socket Extension can be a valuable addition to any toolbox or workshop.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-250-8 Socket Extension is a standard type socket extension with an overall length of 8 inches. It features a square output drive shape and male hex output drive type, both measuring 1/4". The input drive size is also 1/4", making it suitable for various applications that require SAE measurements. This single piece tool has six points, providing adequate grip and torque for your tasks.
Constructed from durable alloy steel, this socket extension is designed to withstand the rigors of impact driving. Its urethane-covered finish adds an extra layer of protection against wear and tear while its pin retainer feature ensures secure attachment to the power tool. Additionally, it comes with an anti-mar covering which helps prevent damage to surfaces during use.
This non-insulated and non-sparking socket extension adheres to ANSI and DIN standards, demonstrating its quality construction and performance capabilities. Please note that this product does not include locking capabilities but comes equipped with eight sockets included in the package for added convenience. With its robust build and practical features, the APEX - UG-EX-250-8 Socket Extension can be a valuable addition to any toolbox or workshop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.