This item is Discontinued.

Apex Tool Group 1/4" Drive Impact Socket Adapter SAE UG-EX-370-2

This item is Discontinued.

Apex Tool Group

1/4" Drive Impact Socket Adapter SAE (Discontinued)

Mfr # UG-EX-370-2
Zoro # G5490031
UPC # 697099634478
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-370-2
Zoro #
G5490031
UPC #
697099634478
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
2 in
Output Drive Size
3/8 in
Input Drive Size
1/4 in
Wire Rope Length
2 in

Details

Item
Impact Socket Extension
Finish
Urethane Covered
Sockets Included
2 in
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Number of Pieces
1
Impact Rated
No
Drive Type
Impact
Features
Pin Retainer, Anti-Mar Covering
SAE or Metric
SAE
Material
Steel
Measurement Type
SAE
Output Drive Type
Male Square
Includes
Extension and Cover
Socket Extension Type
Standard
Output Drive Shape
Square
Insulated
No
Input Drive Shape
Hex
Output Drive Gender
Male
Non-Sparking
No
Input Drive Gender
Male
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Impact Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Overall Length 2 in, Impact, Steel, Urethane Covered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.