Shop APEX TOOL GROUP
See all product information
Create Account
1/4 in Drive, 10mm Metric Socket, 6 Points, Metric, 10mm, 1.75", Square
Mfr # UG-10MM21
Zoro # G8241146
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Size
10mm
Finish
Urethane Covered
Overall Length
1 3/4 in
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-10MM21
- Zoro #
- G8241146
- UPC #
- 697099634379
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4 in
- Size
- 10mm
- Overall Length
- 1 3/4 in
- Socket Depth
- Standard
- Wire Rope Length
- 1 3/4 in
Details
- Item
- Impact Socket
- Finish
- Urethane Covered
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Tool Steel
- Features
- Anti-Mar Covering Protects Highly Sensitive Surfaces
- Category Type
- Impact Socket
- Output Type
- 6 pt
- Impact Rated
- Yes
- Standards
- Exceeds ANSI and DIN Specifications
- Socket Type
- Non Magnetic
- Drive Type
- Square
Description
Impact Socket, Tool Steel, Urethane Covered, Standard, Square, Drive Size 1/4 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Specifications