Shop APEX TOOL GROUP
See all product information
Create Account
1/4 in Drive, 7/16 in SAE Socket, 6 Points
Mfr # M-1114
Zoro # G1925347
product price:Â
$
23.59
/ea
Key Features
Drive Size
1/4 in
Size
7/16 in
Finish
Light Oil
Overall Length
1 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-1114
- Zoro #
- G1925347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4 in
- Size
- 7/16 in
- Overall Length
- 1 in
- Drive End Diameter
- 5/8 in
- Wire Rope Length
- 1 in
Details
- Item
- Socket
- Finish
- Light Oil
- SAE or Metric
- SAE
- Number of Points
- 6
- Socket Type
- Standard Length Magnetic
- Impact Rated
- No
- Category Type
- Hex Socket
Description
Socket, Light Oil, Drive Size 1/4 in, Impact Rated No