Shop APEX TOOL GROUP
See all product information
Create Account
1/4 in Drive, 7mm Metric Socket, 6 Points, Metric, Shallow, 7mm, 7/8
Mfr # UG-M-7MM11
Zoro # G5768056
product price:Â
$
86.79
/ea
Key Features
Drive Size
1/4 in
Size
7mm
Finish
Urethane Covered
Overall Length
7/8 in
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-M-7MM11
- Zoro #
- G5768056
- UPC #
- 697099640981
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4 in
- Size
- 7mm
- Overall Length
- 7/8 in
- Socket Depth
- Shallow
- Wire Rope Length
- 7/8 in
Details
- Item
- Impact Socket
- Finish
- Urethane Covered
- SAE or Metric
- Metric
- Number of Points
- 6
- Impact Rated
- Yes
- Output Type
- 6 pt
- Drive Type
- Square
- Category Type
- Impact Socket
- Socket Type
- Magnetic
- Standards
- Exceeds ANSI and DIN Specifications
- Material
- Tool Steel
- Features
- Magnetic, Anti-Mar Covering Protects Highly Sensitive Surfaces
Description
Impact Socket, Tool Steel, Urethane Covered, Shallow, Square, Drive Size 1/4 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Specifications
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.