Shop APEX TOOL GROUP
See all product information
Create Account
7/16 in Drive Hex Insert Bit SAE 1/4 in Tip, 1 3/8 in L
Mfr # SZ-14-A
Zoro # G6095756
product price:Â
$
8.65
/ea
Key Features
Drive Size
7/16 in
Overall Length
1 3/8 in
Finish
Oiled
Tip Size
1/4 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ-14-A
- Zoro #
- G6095756
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 7/16 in
- Overall Length
- 1 3/8 in
- Tip Size
- 1/4 in
- Size
- 1/4"
- Socket Depth
- Standard
- Bit Length
- 1-3/8"
- Insert Length
- 1-3/8 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Item
- Insert Bit
- Finish
- Oiled
- SAE or Metric
- SAE
- Category Type
- Socket Bits
- Material
- Alloy Steel
- Socket Type
- Hex Bit
- Number of Points
- 6
- Bit Style
- Hex
- Drive Type
- Hex
- Replaceable Insert
- No
- Replaceable Insert Capable
- Fixed Insert
Description
Insert Bit, Replaceable Insert No, Tip Size 1/4 in, Overall Length 1 3/8 in, Drive Size 7/16 in, Socket Depth Standard, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.