Shop APEX TOOL GROUP
See all product information
Create Account
3/8 in Drive Socket Deep Socket, Urethane Covered, Metric, Deep, 10mm, 3-1/2
Mfr # UG-MB-10MM33
Zoro # G5768071
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Overall Length
3 1/2 in
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-MB-10MM33
- Zoro #
- G5768071
- UPC #
- 697099642022
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 10mm
- Overall Length
- 3 1/2 in
- Socket Depth
- Deep
- Wire Rope Length
- 3 1/2 in
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Drive Type
- Square
- Impact Rated
- Yes
- Features
- Magnetic, Bolt Clearance, Anti-Mar Covering Protects Highly Sensitive Surfaces
- Socket Type
- Magnetic
- Category Type
- Impact Socket
- Material
- Tool Steel
- Output Type
- 6 pt
- Standards
- Exceeds ANSI and DIN Specifications
Description
Impact Socket, Tool Steel, Urethane Covered, Deep, Square, Drive Size 3/8 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Specifications
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.