Shop APEX TOOL GROUP
See all product information
Create Account
3/8 in Drive Socket with U-Guard Standard Socket, Urethane Covered, Metric, Standard, 13mm, 2
Mfr # UG-M-13MM23
Zoro # G5490016
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Overall Length
2 in
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-M-13MM23
- Zoro #
- G5490016
- UPC #
- 697099634591
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 13mm
- Overall Length
- 2 in
- Socket Depth
- Standard
- Drive End Size
- 1/2 in
- Wire Rope Length
- 2 in
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Socket Type
- Magnetic
- Standards
- Exceeds ANSI and DIN Specifications
- Output Type
- 6 pt
- Category Type
- Impact Socket
- Impact Rated
- Yes
- Material
- Tool Steel
- Features
- Magnetic, Anti-Mar Covering Protects Highly Sensitive Surfaces
- Drive Type
- Square
Description
If you need to use an impact wrench, the Apex UG-M-13MM23 3/8" Magnetic Impact Socket is a necessary tool. It features a magnetic socket that prevents falling bolts and other small metal parts from getting lost. The 13mm size of this socket makes it perfect for tight spaces. Made of tool steel, the impact socket has a urethane coating which protects highly sensitive surfaces from damage. This 6 pt output type is designed for use with an impact wrench or breaker bar. The Apex UG-M-13MM23 3/8" Magnetic Impact Socket is your go to product when working with nuts and bolts.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.