Shop APEX TOOL GROUP
See all product information
Create Account
3/8 in Drive Socket with U-Guard Shallow Socket, Urethane Covered, Metric, 8mm, 1-1/4", Square
Mfr # UG-8MM13
Zoro # G5767776
product price:Â
$
96.89
/ea
Key Features
Drive Size
3/8 in
Overall Length
1 1/4 in
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-8MM13
- Zoro #
- G5767776
- UPC #
- 697099640769
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 8mm
- Overall Length
- 1 1/4 in
- Socket Depth
- Shallow
- Wire Rope Length
- 1 1/4 in
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Standards
- Exceeds ANSI and DIN Specifications
- Drive Type
- Square
- Impact Rated
- Yes
- Material
- Tool Steel
- Output Type
- 6 pt
- Features
- Anti-Mar Covering Protects Highly Sensitive Surfaces
- Category Type
- Impact Socket
- Socket Type
- Non Magnetic
Description
Impact Socket, Tool Steel, Urethane Covered, Shallow, Square, Drive Size 3/8 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.