This item is Discontinued.

Apex Tool Group 3/8" Drive Extension, SAE, 1 pcs UG-EX-376-5

This item is Discontinued.

Apex Tool Group

3/8" Drive Extension, SAE, 1 pcs (Discontinued)

Mfr # UG-EX-376-5
Zoro # G5767870
UPC # 697099640882
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-376-5
Zoro #
G5767870
UPC #
697099640882
Country of Origin
United States

Dimensions

Overall Length
5 in
Drive Size
3/8 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Wire Rope Length
5 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Features
Pin Retainer, Anti-Mar Covering
Sockets Included
5 in
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Drive Type
Impact
Impact Rated
Yes
Material
Steel
Measurement Type
SAE
Locking
No
Output Drive Type
Female Square
Number of Points
4
Insulated
No
Output Drive Gender
Male
Non-Sparking
No
Output Drive Shape
Square
Input Drive Shape
Square
Input Drive Gender
Female
Socket Extension Type
Standard
Impact Rated Status
Impact Rated
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the APEX - UG-EX-376-5 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-376-5 Socket Extension is a standard type socket extension with an SAE measurement system. It features a 3/8" output drive size and input drive size, making it suitable for various applications that require this specific sizing. The overall length of the extension is 5 inches, providing adequate reach for tasks requiring some distance between the tool and workpiece. This item also includes a female square input drive shape and male output drive gender.
Constructed from durable alloy steel, this socket extension offers robustness and longevity in demanding conditions. Its urethane-covered finish adds an extra layer of protection against wear and tear while maintaining its performance over time. The product has been designed to withstand impact forces as indicated by its impact rating, ensuring it can handle high torque applications effectively.
This single-piece socket extension comes with several notable features including a pin retainer and anti-mar coverings which contribute to its practicality in use. Although not insulated or non-sparking, it meets ANSI and DIN standards demonstrating adherence to industry norms for quality assurance purposes. Despite lacking locking capabilities, the four-point design provides sufficient grip on fasteners during operation.
In conclusion, the APEX - UG-EX-376-5 Socket Extension is built to offer reliable service in various general-purpose tasks where compatibility with 3/8" drives are required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.