Shop APEX TOOL GROUP

3/8" Drive Extension, SAE, 1 pcs

  • Mfr # UG-EX-376-8

  • Zoro # G5768169


product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Finish
Urethane Covered
Drive Size
3/8 in
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-376-8
Zoro #
G5768169
UPC #
697099640899
Country of Origin
United States

Dimensions

Overall Length
8 in
Drive Size
3/8 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Wire Rope Length
8 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
Yes
Features
Pin Retainer, Anti-Mar Covering
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Sockets Included
8 in
Drive Type
Impact
Output Drive Type
Female Square
Measurement Type
SAE
Locking
No
Material
Steel
Number of Points
4
Input Drive Gender
Female
Non-Sparking
No
Socket Extension Type
Standard
Insulated
No
Output Drive Gender
Male
Input Drive Shape
Square
Output Drive Shape
Square
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the APEX - UG-EX-376-8 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-376-8 Socket Extension is a single-piece tool with an overall length of 8 inches. It features a standard socket extension type, designed for SAE measurements. The input drive size is 3/8 inch and the output drive size matches at 3/8". This extension has a square-shaped input drive and female square output drive, making it suitable for various applications requiring these specifications.
Constructed from alloy steel, this socket extension offers durability and resilience under impact conditions. Its urethane-covered finish provides additional protection against wear and tear while maintaining its aesthetic appeal over time. The product also includes unique features such as a pin retainer and anti-mar covering that contribute to its longevity.
This socket extension does not include locking or insulation capabilities, nor is it non-sparking. However, it meets ANSI and DIN standards which speaks to its quality construction. With four points on the output drive shape, this tool can be used in conjunction with other tools that match these specifications. Please note that despite having an impact-rated designation, this item's gender attributes are female for input drive and male for output drive.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.