Shop APEX TOOL GROUP
See all product information
Create Account
3/8 in Drive, 11mm Metric Socket, 6 Points, Metric, Standard, 11mm, 2
Mfr # UG-MB-11MM23
Zoro # G5767828
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Finish
Urethane Covered
Overall Length
2 in
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-MB-11MM23
- Zoro #
- G5767828
- UPC #
- 697099642039
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 11mm
- Overall Length
- 2 in
- Socket Depth
- Standard
Details
- Item
- Impact Socket
- Finish
- Urethane Covered
- SAE or Metric
- Metric
- Number of Points
- 6
- Category Type
- Impact Socket
- Drive Type
- Square
- Material
- Tool Steel
- Socket Type
- Magnetic
- Standards
- Exceeds ANSI and DIN Specifications
- Features
- Magnetic, Bolt Clearance, Anti-Mar Covering Protects Highly Sensitive Surfaces
- Output Type
- 6 pt
- Impact Rated
- Yes
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Tool Steel, Urethane Covered, Impact Rated Yes, Socket Depth Standard
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.