Shop APEX TOOL GROUP
See all product information
Create Account
3/8 in Drive, 15mm Metric Socket, 6 Points, Metric, Standard, 15mm, 2
Mfr # UG-MB-15MM23
Zoro # G5768029
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Finish
Urethane Covered
Overall Length
2 in
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-MB-15MM23
- Zoro #
- G5768029
- UPC #
- 697099642060
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 15mm
- Overall Length
- 2 in
- Socket Depth
- Standard
- Wire Rope Length
- 2 in
Details
- Item
- Impact Socket
- Finish
- Urethane Covered
- SAE or Metric
- Metric
- Number of Points
- 6
- Impact Rated
- Yes
- Drive Type
- Square
- Category Type
- Impact Socket
- Material
- Tool Steel
- Standards
- Exceeds ANSI and DIN Specifications
- Socket Type
- Magnetic
- Features
- Magnetic, Bolt Clearance, Anti-Mar Covering Protects Highly Sensitive Surfaces
- Output Type
- 6 pt
Description
Impact Socket, Tool Steel, Urethane Covered, Standard, Square, Drive Size 3/8 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Specifications
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.