Shop APEX TOOL GROUP
See all product information
Create Account
3/8 in Drive, 8 mm Hex Metric Socket, 6 Points
Mfr # UG-M-8MM23
Zoro # G7074374
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Size
8 mm
Finish
Oiled
Overall Length
2 1/32 in
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-M-8MM23
- Zoro #
- G7074374
- UPC #
- 697099634430
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 8 mm
- Overall Length
- 2 1/32 in
- Socket Depth
- Standard
- Socket Size
- 8 mm
- Socket Length
- 2 1/32 in
- Wire Rope Length
- 2 1/32 in
Description
Power Socket, Socket Size 8 mm, 6-Point, Steel, Oiled, Standard, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Bolt Clearance 8 mm, Standards ASME B107.33
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.