Shop APEX TOOL GROUP
See all product information
Create Account
3/8 in Drive, 8mm Metric Socket, 6 Points, Metric, Standard, 8mm, 2
Mfr # UG-MB-8MM23
Zoro # G5768038
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Finish
Urethane Covered
Overall Length
2 in
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-MB-8MM23
- Zoro #
- G5768038
- UPC #
- 697099642114
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 8mm
- Overall Length
- 2 in
- Socket Depth
- Standard
- Wire Rope Length
- 2 in
Details
- Item
- Impact Socket
- Finish
- Urethane Covered
- SAE or Metric
- Metric
- Number of Points
- 6
- Category Type
- Impact Socket
- Impact Rated
- Yes
- Drive Type
- Square
- Features
- Magnetic, Bolt Clearance, Anti-Mar Covering Protects Highly Sensitive Surfaces
- Output Type
- 6 pt
- Socket Type
- Magnetic
- Material
- Tool Steel
- Standards
- Exceeds ANSI and DIN Specifications
Description
Impact Socket, Tool Steel, Urethane Covered, Standard, Square, Drive Size 3/8 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Specifications
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.