Shop APEX TOOL GROUP
See all product information
Create Account
7/16 in Drive Hex Insert Bit SAE 3/8 in Tip, 1 3/8 in L
Mfr # SZ-16-A
Zoro # G7625222
product price:Â
$
8.65
/ea
Key Features
Drive Size
7/16 in
Overall Length
1 3/8 in
Finish
Oiled
Tip Size
3/8 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ-16-A
- Zoro #
- G7625222
- UPC #
- -
- Country of Origin
- United States
- Item
- Insert Bit
- Finish
- Oiled
- SAE or Metric
- SAE
- Category Type
- Socket Bits
- Number of Points
- 6
- Socket Type
- Hex Bit
- Material
- Alloy Steel
- Drive Type
- Hex
- Bit Style
- Hex
- Replaceable Insert
- No
- Replaceable Insert Capable
- Fixed Insert
Description
If you work with fasteners, the Apex SZ-16-A 3/8 in. Insert Bit is an essential. It can handle a wide range of fastener sizes and shapes. The insert bit has a hex tip that fits well into hexagonal shaped sockets and drive tools. It has a 1 3/8" overall length and 7/16" drive size, which makes it compatible with both standard and deep sockets. The six point hex socket provides a secure fit to fasteners for better control and safety during use. This Apex Hex Insert Bit will help you get the job done quickly without compromising on safety or quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.