Shop APEX TOOL GROUP
See all product information
Create Account
3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/4 in L
Mfr # SZ-16
Zoro # G6126985
product price:Â
$
23.95
/ea
Key Features
Drive Size
3/8 in
Overall Length
2 1/4 in
Finish
Oiled
Tip Size
3/8 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ-16
- Zoro #
- G6126985
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Bit
- Finish
- Oiled
- SAE or Metric
- SAE
- Bit Style
- Hex
- Category Type
- Socket Bits
- Features
- With Square Drive Adapaters
- Number of Points
- 6
- Material
- Alloy Steel
- Socket Type
- Hex Bit
- Drive Type
- Square
- Replaceable Insert
- No
- Replaceable Insert Capable
- Fixed Insert
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 3/8 in, Overall Length 2 1/4 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.