Shop APEX
See all product information
Create Account
3/8" Square Drive, 10mm Metric Socket, 6 Points, 3/8 Sq Dr 10mm Hex 22.1mm OAL
Mfr # M-10MM03
Zoro # G6671283
product price:Â
$
26.39
/ea
Key Features
Drive Size
3/8" Square
Overall Length
22.2mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-10MM03
- Zoro #
- G6671283
- UPC #
- 697099061113
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8" Square
- Size
- 10mm
- Overall Length
- 22.2mm
- Drive End Diameter
- 19.1 mm
- Hex Opening Size
- 10 mm
Details
- Item
- Magnetic Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Socket Type
- Short Length
- Category Type
- Hex Socket
Description
Magnetic Socket
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.