Shop APEX
See all product information
Create Account
3/8" Square Drive, 14mm Metric Socket, 6 Points, Socket with Safety Cover
Mfr # UG-MB-14MM23
Zoro # G7261961
product price:Â
$
110.99
/ea
Sold in multiples of 12 for $1,331.88
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Finish
Urethane Covered
Overall Length
51.6mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-MB-14MM23
- Zoro #
- G7261961
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 14mm
- Overall Length
- 51.6mm
Details
- Item
- Socket with U-Guard
- Finish
- Urethane Covered
- SAE or Metric
- Metric
- Number of Points
- 6
- Socket Type
- Magnetic
- Material
- Tool steel
Description
Socket with U-Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.