Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-SF-8MM13
- Zoro #
- G8531527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 8mm
- Overall Length
- 32.5mm
Details
- Item
- Socket with U-Guard
- Finish
- Urethane Covered
- SAE or Metric
- Metric
- Number of Points
- 6
- Socket Type
- Non Magnetic
- Material
- Tool steel
- Tether Ready
- No
- Product Type
- Socket with U-Guard
- Tether Status
- Not Tether Capable
Description
Socket with U-Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.