Shop APEX
See all product information
Create Account
3/8" Square Drive, E7 SAE Socket, Power 3/8" Drive Size, E7 , 1-1/4"L
- Mfr # TX-3407
- Zoro # G8528849
product price:Â
$
24.15
/ea
Sold in multiples of 25 for
$603.75
Key Features
Drive Size
3/8" Square
Size
E7
Overall Length
1-1/4"
SAE or Metric
SAE
Material
High Carbon Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TX-3407
- Zoro #
- G8528849
- UPC #
- 697099132691
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8" Square
- Size
- E7
- Overall Length
- 1-1/4"
- Drive End Diameter
- 5/8 in
Details
- Item
- Heat Treated Socket
- SAE or Metric
- SAE
- Material
- High Carbon Alloy Steel
- Socket Type
- Thin Wall
Description
Heat Treated Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.