1/2 in Drive Impact Flex Socket Standard Socket, Oiled, Impact Flex Std., 1/2" Dr., 3/4

  • Mfr # SA-322-1PK

  • Zoro # G4015396


product price:  $93.89
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Socket Depth
Standard
Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-322-1PK
Zoro #
G4015396
UPC #
00697099639749
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
3/4 in
Overall Length
2 37/64 in
Socket Depth
Standard

Details

Item
Impact Flex Socket
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Drive Type
Square
Output Type
6 pt
Features
Standard Length
Material
Steel
Impact Rated
Yes
Socket Type
Impact
Standards
Exceeds ANSI and DIN Requirements

Description

Impact Flex Socket, Steel, Oiled, Standard, Square, Drive Size 1/2 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.