Shop APEX TOOL GROUP
See all product information
Create Account
Apex 4In Extension 1/2 Drive
- Mfr # EX-500-B-4
- Zoro # G0900947
product price:Â
$
50.39
/ea
Key Features
Output Drive Type
Hex, Square
Number of Points
4, 4
Output Drive Size
1/4" M x 1/2" M
SAE or Metric
SAE
Hex Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-500-B-4
- Zoro #
- G0900947
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Output Drive Size
- 1/4" M x 1/2" M
- Hex Drive Size
- 1/4 in
Details
- Item
- Power Drive Adapter
- Output Drive Type
- Hex, Square
- Number of Points
- 4, 4
- SAE or Metric
- SAE
Description
Apex 4In Extension 1/2 Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.