Shop APEX TOOL GROUP
See all product information
Create Account
Apex Extension 3/8 Female Square
- Mfr # EX-503-B
- Zoro # G0900229
product price:Â
$
23.15
/ea
Key Features
Output Drive Size
3/8" F x 1/2" M
SAE or Metric
SAE
Output Drive Type
Square
Number of Points
4, 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-503-B
- Zoro #
- G0900229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Output Drive Size
- 3/8" F x 1/2" M
Details
- Item
- Apex Extension 3/8 Female Square
- SAE or Metric
- SAE
- Output Drive Type
- Square
- Number of Points
- 4, 4
Description
This Apex Extension 3/8 Female Square Adapter is the perfect tool for getting into those hard-to-reach places. It allows you to work with sockets that are too short, making it a versatile addition to your collection of tools. With four points and an output drive size of 3/8" F x 1/2" M, this extension adapter will give you added reach. The square output drive type means it can be used with hex nuts, lag bolts and other fasteners. You'll love how well this Apex Extension Adapter works on the job site.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.