Shop APEX TOOL GROUP
See all product information
Create Account
Apex Extention 12 Inch
- Mfr # M-490-12
- Zoro # G0587800
product price:Â
$
59.75
/ea
Sold in multiples of 100 for $5,975.00
Key Features
Output Drive Type
Hex
For Use With
1/4" Hex Inserts
Number of Points
6
Output Drive Size
1/4"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-490-12
- Zoro #
- G0587800
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnetic Bit Holder
- Output Drive Type
- Hex
- For Use With
- 1/4" Hex Inserts
- Number of Points
- 6
- SAE or Metric
- SAE
Description
Apex Extention 12 Inch