Apex Qr514, Quick Release Chuck
- Mfr # QR-514
- Zoro # G0683910
product price:Â
$
62.19
/ea
Key Features
Body Dia.
1 in
Hex Opening Size
7/16 in
Sleeve Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QR-514
- Zoro #
- G0683910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Dia.
- 1 in
- Hex Opening Size
- 7/16 in
- Sleeve Diameter
- 1-1/4 in
Details
- Item
- Apex Qr514, Quick Release Chuck
Description
Apex Qr514, Quick Release Chuck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.