Shop APEX TOOL GROUP
See all product information
Create Account
Bit 1/4 Hex Drive Power No 046
Mfr # R-320X
Zoro # G3252597
product price:Â
$
18.75
/ea
Key Features
Number of Pieces
1
Measurement Type
SAE
Shank Size
1/4" Hex
Material
Proprietary Steel
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-320X
- Zoro #
- G3252597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-3/4"
- Shank Size
- 1/4" Hex
- Point Size
- 10F-12R
- Body Diameter
- 0.350 in
- Blade Thickness
- 0.046 in
Details
- Item
- Insert Bit
- Number of Pieces
- 1
- Measurement Type
- SAE
- Material
- Proprietary Steel
- SAE or Metric
- SAE
Description
Insert Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.