Bit 1/4 Hex Drv Insert No.4. Tri-Wing

  • Mfr # TWD-4
  • Zoro # G4562525
product price: 
$
9.29
/ea

Key Features

Bit Style
Tri-Wing
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWD-4
Zoro #
G4562525
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#4
Shank Size
1/4"
Point Size
#4

Details

Item
Bit 1/4 Hex Drv Insert No.4. Tri-Wing
Bit Style
Tri-Wing
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Insert Bit
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

Bit 1/4 Hex Drv Insert No.4. Tri-Wing, Replaceable Insert No

Ratings & reviews