This item is Discontinued.

Apex Tool Group Bit 5/16 Hex Drv Power No.6. Tri-Wing TWA-6

This item is Discontinued.

Apex Tool Group

Bit 5/16 Hex Drv Power No.6. Tri-Wing (Discontinued)

Mfr # TWA-6
Zoro # G4561816
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWA-6
Zoro #
G4561816
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
5/16"
Overall Length
1-1/14"
Point Size
#6

Details

Item
Bit 5/16 Hex Drv Power No.6. Tri-Wing
Shank Style
Hex Power Drive
Bit Style
Tri-Wing
SAE or Metric
SAE

Description

Bit 5/16 Hex Drv Power No.6. Tri-Wing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.