Apex
Bit 7/16 Hex Drv Power No.6. Tri-Wing
- Zoro #: G4561746
- Mfr #: TW-6
Hover or click to zoom Tap to zoom
$15.69
- Bit Style: Tri-Wing
- Fastening Tool Tip Size: #6
- Fastening Tool Item: Socket Bit
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.69
Apex #TW-6 Specifications
- Zoro #: G4561746
- Mfr #: TW-6
- Bit Style: Tri-Wing
- Fastening Tool Tip Size: #6
- Fastening Tool Item: Socket Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Shank Size: 7/16"
- Point Size: #6
- Overall Length: 1-1/14"
- Item: Bit 7/16 Hex Drv Power No.6. Tri-Wing
- SAE or Metric: SAE
- Country of Origin (subject to change): United States
Description
Bit 7/16 Hex Drv Power No.6. Tri-Wing
Reviews of Apex #TW-6
Explore more
- APEX Torsion Bit, SAE, 5/16", Hex, T45, 1-1/4", PK5 480-45IPX-5PK
- APEX Socket Adapter, 1/4 Hex, 3/8 Sq, 1-5/8", PK5 EX-370-5PK
- APEX Bit 1/4 Hex Drv Power 40 T 49-A-TX-40
- APEX Insert Bit, 1/4", Hex AM-04-A
- APEX Insert Bit, #3 954-C-3X
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 M-328X-5PK
- STAHLWILLE Bit screwdriver TORQ-SET Size5 hex C 6, 3 L.25 mm 08260005
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 40L590
- Apex Screwdrivers and Nutdrivers