Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 1/4", 1/4", 2-15/16"
- Mfr # QR-M-490-A
- Zoro # G1252124
product price:Â
$
26.49
/ea
Key Features
Overall Length
2-15/16"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QR-M-490-A
- Zoro #
- G1252124
- UPC #
- 697099632276
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2-15/16"
- Drive Size
- 1/4 in
- Shank Size
- 1/4 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 2 15/16 in
- Bit Length
- 2 15/16 in
- Wire Rope Length
- 2-15/16"
- Length
- 2-15/16"
Description
This Apex QR-M-490-A Magnetic Bit Holder is the ideal tool for your next project. It has a screw cap to keep bits safe and secure, and it also comes with a retaining ring. The bit holder has magnetic bit retention that ensures bits stay in place. Made of durable steel, this hex shank power drive bit holder measures 2 15/16" in length and 1/4" in diameter. The drive size is 1/4", and the shank size is 1/4" hex. This Apex Magnetic Bit Holder will help you complete any job with ease.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.