Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 1/4", 1/4", 2"
- Mfr # M-490-2-OR
- Zoro # G2086314
product price:Â
$
23.25
/ea
Key Features
Overall Length
2"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Bit Style
Magnetic Bit Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-490-2-OR
- Zoro #
- G2086314
- UPC #
- 697099632696
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2"
- Drive Size
- 1/4 in
- Shank Size
- 1/4 in
- Overall Bit Length
- 2 in
- Hex Shank Size
- 1/4 in
- Bit Length
- 2 in
- Wire Rope Length
- 2"
- Length
- 2"
Description
If you need to change your drill bits frequently, the Apex M-490-2-OR Magnetic Bit Holder is the tool for you. This magnetic bit holder comes with a hex power drive, allowing it to fit most drills and drivers. It has a 1/4 in. shank size and 2 in. overall length. The proprietary steel material makes this bit holder durable enough to handle everyday wear and tear on the job site. The Apex M-490 Magnetic Bit Holder is an essential for anyone who needs quick access to their drill bits while working onsite or at home.
Restrictions
Hazardous material