Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 1/4", 1/4", 3-3/32"
- Mfr # M-497-1PK
- Zoro # G7471834
product price:Â
$
27.29
/ea
Key Features
Bit Style
Hex
Overall Length
3-3/32"
Hex Shank Size
1/4 in
Shank Style
Hex Power Drive
Overall Bit Length
3 3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-497-1PK
- Zoro #
- G7471834
- UPC #
- 697099023890
- Country of Origin
- Taiwan, Province of China
- Item
- Bit Holder
- Bit Style
- Hex
- Shank Style
- Hex Power Drive
- Material
- Steel
- Magnetic/Nonmagnetic
- Magnetic
- Impact Rated
- Not Impact Rated
- Fastening Tool Item
- Bit Holder
- Bit Holder Drive Type
- Hex
- Fastening Tool Material
- Steel
- Number of Pieces
- 1
- Application - Tools
- Power
- Bit Retainer Type
- Magnetic
- Drive Type
- Hex
- Shank Shape
- Hex
- Application
- Driving Screws
- Product Type
- Bit Holder
- Magnetized Tip
- Magnetic
- For Tool Type
- Power
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 3 3/32 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.