Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 1/4", 1/4", 3"
- Mfr # M-490-OR
- Zoro # G3074407
product price:Â
$
20.25
/ea
Key Features
Overall Length
3"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-490-OR
- Zoro #
- G3074407
- UPC #
- 697099632245
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3"
- Drive Size
- 1/4 in
- Shank Size
- 1/4 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 3 in
- Bit Length
- 3 in
- Wire Rope Length
- 3"
- Length
- 3"
Description
The Apex M-490-OR Magnetic Bit Holder is a great tool for those working with nuts and bolts. It comes with a strong magnet to keep the bits in place, allowing you to work efficiently. This magnetic bit holder has a hex power drive and 1/4" shank size. The proprietary steel material makes it durable, while its 3" overall length ensures that it will last for long. The magnetic bit holder also features a hex drive configuration and fastening tool item. Get this Apex Magnetic Bit Holder today and enjoy working with your tools more than ever before.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.